
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 1.535 in Overall Length
Overall Length | 1.535 in |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/4 in |
Pipe Size | 0.125 in |
End Gender 1 | Male |
Compatible Tube O.D. | 0.25 |
Material | Brass |
No. of Ends | 2 |
End Size | 1/8 NPT(m), 1/4 Hose Barb |
Application | Low Pressure Shoe or Service Air Lines |
Item Type | Fitting Assembly |
Series | 105 "B" Series |
End Types | NPT & Hose Barb |
Compatible Hose I.D. | 0.125 |
Compatible Hose | H105, H115 |
Thread Size | 1/8-27 |
Dash Size | 4 |
Outside Dia. | 0.438 in |
Hole Dia. | 0.25 in |
Finish | Brass |
Construction | Reusable |
Hex Size 1 | 7/16 in |
Fitting Description | Male Pipe (PFT Short) |
Thread Sealant | No |
Hose Cut-Off Factor | 0.565 in |
Hex Size | 7/16 in |
End Type 1 | NPTF |
Fitting Angle | Straight |
Weight | 0.03 LB |
EAN or UPC | 725975740309 |
