
- Field Attachable Fitting
- Straight Fitting Angle
- 3/16 in Hose Inside Diameter
- 1.162 in Overall Length
Overall Length | 1.162 in |
Hole Dia. | 0.215 in |
Fitting Angle | Straight |
End Size | 1/8 NPT(m), 3/16 Hose Barb |
Hose I.D. | 3/16 in |
Outside Dia. | 0.483 in |
End Gender 1 | Male |
Series | 105 "B" Series |
Hex Size | 7/16 in |
Application | Low Pressure Shoe or Service Air Lines |
Thread Size | 1/8-27 |
Hose Cut-Off Factor | 0.477 in |
Item Type | Fitting Assembly |
Dash Size | 3 |
End Type 1 | PTF SAE Short |
Material | Brass |
Compatible Tube O.D. | 0.188 |
Fitting Description | Male Pipe (PFT Short) |
Compatible Hose I.D. | 0.125 |
Hex Size 1 | 7/16 in |
No. of Ends | 2 |
Thread Sealant | No |
Pipe Size | 0.125 in |
Construction | Reusable |
End Types | NPT & Hose Barb |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
Compatible Hose | H105, H115 |
Weight | 0.047 LB |
EAN or UPC | 725975058633 |
