
- Field Attachable Fitting
- Straight Fitting Angle
- 1/8 in Hose Inside Diameter
- 0.968 in Overall Length
Hose Cut-Off Factor | 1/2 in |
Compatible Hose I.D. | 0.125 |
Hex Size | 9/16 in |
End Size | 1/8 NPT(m), 1/8 Hose Barb |
Series | 105 "B" Series |
Overall Length | 0.968 in |
End Gender 1 | Female |
Fitting Description | Female Pipe (NPTF) |
Pipe Size | 0.125 in |
Construction | Reusable |
Thread Sealant | No |
End Type 1 | NPTF |
Hose I.D. | 1/8 in |
Item Type | Fitting Assembly |
Dash Size | 2 |
Outside Dia. | 0.563 in |
Finish | Brass |
Hex Size 1 | 9/16 in |
Compatible Tube O.D. | 0.125 |
End Type 2 | Line/Hose/Tube |
Material | Brass |
End Gender 2 | Male |
End Types | NPT & Hose Barb |
No. of Ends | 2 |
Application | Low Pressure Shoe or Service Air Lines |
Thread Size | 1/8-27 |
Compatible Hose | H105, H115 |
Hole Dia. | 0.094 in |
Fitting Angle | Straight |
Weight | 0.047 LB |
EAN or UPC | 725975058626 |
