
- 45° Split Flange Elbow Fitting Description
- 1 in Flange Size
- 1 in Tube Outside Diameter
- Carbon Steel Material
Series | 104 "N" Series |
Socket Hex Size | 1 3/4 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Construction | Reusable |
Fitting Angle | 45° |
Hex Size | 1 1/4 in |
Hex 2 | 1 1/4 in |
Hose Dash Size | 16 |
End Size | 1 Hose Barb, 1 Split Flange(code 61) |
Material | Carbon Steel |
Compatible Tube O.D. | 1 |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Types | Flanged |
Hole Dia. | 0.76 in |
Fitting Description | 45° Split Flange Elbow |
Height | 1.060 in |
Hose Cut-Off Factor | 3.44 in |
Hex | 1 3/4 in |
Hose I.D. | 1 in |
Thread Size | 1 3/16-16 |
Flange Thickness | 0.315 in |
Compatible Hose I.D. | 1 |
Plating | Zinc Yellow Dichromate Finish |
Tube O.D. | 1 in |
Assembly Type | Fitting Assembly |
Length | 4.990 in |
Compatible Hose | H104 |
End Types 2 | Line/Hose/Tube |
Overall Length | 4.99 in |
Weight | 1.416 LB |
EAN or UPC | 725975463642 |
