
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.56 in Overall Length
Hose Cut-Off Factor | 2 in |
Tube O.D. | 1 in |
Thread Size | 1 5/16-12 |
Hex Size | 1 3/8 in |
Compatible Hose I.D. | 1 |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Item Type | Fitting Assembly |
Construction | Reusable |
Compatible Tube O.D. | 1 |
Plating | Zinc Yellow Dichromate Finish |
End Types | JIC 37° & Hose Barb |
Hex Size 1 | 1 in |
Fitting Angle | Straight |
Fitting Description | JIC Male Rigid |
Socket Hex Size | 1 3/4 in |
Tube Size | 1 in |
Hex Size 2 | 3/8 in |
Rigid/Swivel | Rigid |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 3.56 in |
Thread Sealant | No |
End Size | 1 Hose Barb, 1 JIC(m) |
Series | 104 "N" Series |
Threads per Inch | 12 |
Hose I.D. | 1 in |
Compatible Hose | H104 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Hole Dia. | 0.81 in |
Dash Size | 16 |
No. of Ends | 2 |
End Gender 2 | Male |
Weight | 0.967 LB |
EAN or UPC | 725975463598 |
