
- 90° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
Hex | 1 3/8 in |
Hose Dash Size | 12 |
Socket Hex Size | 1 3/8 in |
Series | 104 "N" Series |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Flange Thickness | 0.265 in |
No. of Ends | 2 |
Construction | Reusable |
Swivel Hex Size | 15/16 in |
Height | 2.130 in |
Length | 4.080 in |
End Types | Flanged |
End Types 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Assembly Type | Fitting Assembly |
Compatible Hose I.D. | 0.75 |
Material | Carbon Steel |
Tube O.D. | 3/4 in |
Hole Dia. | 0.58 in |
Thread Size | 7/8-18 |
Overall Length | 4.08 in |
Hose Cut-Off Factor | 2 3/4 in |
Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
Hose I.D. | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
Flange Type | Code 61 |
Hex 2 | 15/16 in |
Compatible Tube O.D. | 0.75 |
Compatible Hose | H104 |
Finish | Zinc Clear Trivalent Chromate |
End Size | 3/4 Hose Barb, 3/4 Split Flange |
Weight | 0.869 LB |
EAN or UPC | 725975463567 |
