
- Straight Split Flange Fitting Description
- 3/4 in Flange Size
- 3/4 in Tube Outside Diameter
- Carbon Steel Material
Material | Carbon Steel |
Hex 2 | 15/16 in |
Hex Size | 15/16 in |
Fitting Description | Straight Split Flange |
End Types | Flanged |
End Size | 3/4 Hose Barb, 3/4 Split Flange |
Assembly Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
End Types 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Fitting Angle | Straight |
Hose Cut-Off Factor | 2.44 in |
Hole Dia. | 0.58 in |
Length | 3.790 in |
Overall Length | 3.79 in |
Plating | Zinc Yellow Dichromate Finish |
Tube O.D. | 3/4 in |
Series | 104 "N" Series |
Flange Thickness | 0.265 in |
Compatible Hose | H104 |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Construction | Reusable |
Thread Size | 7/8-18 |
Compatible Tube O.D. | 0.75 |
Socket Hex Size | 1 3/8 in |
Hex | 1 3/8 in |
Height | 1.380 in |
Hose I.D. | 3/4 in |
Weight | 0.704 LB |
EAN or UPC | 725975463543 |
