
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.07 in Overall Length
Thread Size | 1 1/16-12 |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 12 |
End Gender 2 | Female |
Tube Size | 3/4 in |
No. of Ends | 2 |
Compatible Hose | H104 |
Material | Carbon Steel |
Socket Hex Size | 1 3/8 in |
End Types | JIC 37° & Hose Barb |
Hex Size 1 | 1 in |
Fitting Description | 90° Female JIC Swivel Tube Elbow |
Construction | Reusable |
Compatible Hose I.D. | 0.75 |
Series | 104 "N" Series |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Plating | Zinc Yellow Dichromate Finish |
End Type 2 | Line/Hose/Tube |
End Size | 3/4 Hose Barb, 3/4 JIC(f) |
Overall Length | 4.07 in |
Swivel Hex Size | 1 1/4 in |
Threads per Inch | 12 |
Hose I.D. | 3/4 in |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Hex Size 2 | 1/4 in |
Fitting Angle | 90° |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Type 1 | JIC 37 |
Hole Dia. | 0.58 in |
Compatible Tube O.D. | 0.75 |
Hose Cut-Off Factor | 2 3/4 in |
Weight | 0.838 LB |
EAN or UPC | 725975463529 |
