
- Field Attachable Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.61 in Overall Length
Hex Size 1 | 7/8 in |
Plating | Zinc Yellow Dichromate Finish |
Construction | Reusable |
No. of Ends | 2 |
Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
End Type 1 | JIC 37 |
Swivel Hex Size | 7/8 in |
Thread Sealant | No |
Hex Size 2 | 7/8 in |
Compatible Tube O.D. | 0.5 |
End Gender 2 | Female |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Hole Dia. | 0.33 in |
Series | 104 "N" Series |
Material | Carbon Steel |
Fitting Angle | 45° |
Socket Hex Size | 1 in |
Threads per Inch | 16 |
Hose Cut-Off Factor | 2.44 in |
Hose I.D. | 1/2 in |
End Types | JIC 37° & Hose Barb |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.61 in |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
End Size | 1/2 Hose Barb, 1/2 JIC(f) |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Tube O.D. | 1/2 in |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
Compatible Hose | H104 |
Weight | 0.388 LB |
EAN or UPC | 725975463437 |
