
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.02 in Overall Length
Plating | Zinc Yellow Dichromate Finish |
Tube Size | 5/8 in |
Compatible Hose | H104 |
Construction | Reusable |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Thread Size | 7/8-14 |
End Types | JIC 37° & Hose Barb |
Compatible Hose I.D. | 0.5 |
Hole Dia. | 0.39 in |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hex Size 1 | 1 in |
Compatible Tube O.D. | 0.625 |
Tube O.D. | 5/8 in |
Fitting Angle | Straight |
Fitting Description | JIC Female Swivel |
End Gender 2 | Female |
Hose Cut-Off Factor | 1.88 in |
Hose I.D. | 1/2 in |
No. of Ends | 2 |
Overall Length | 3.02 in |
Swivel Hex Size | 1 in |
End Type 1 | JIC 37 |
Series | 104 "N" Series |
Dash Size | 10 |
Hex Size 2 | 1 in |
Rigid/Swivel | Swivel |
Finish | Zinc Clear Trivalent Chromate |
Socket Hex Size | 1 in |
End Size | 1/2 Hose Barb, 5/8 JIC(f) |
Threads per Inch | 14 |
Weight | 0.399 LB |
EAN or UPC | 725975463390 |
