
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
End Types | JIC 37° & Hose Barb |
Tube Size | 1/2 in |
Series | 104 "N" Series |
Thread Size | 3/4-16 |
Item Type | Fitting Assembly |
Hex Size 1 | 13/16 in |
No. of Ends | 2 |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Thread Sealant | No |
Material | Carbon Steel |
Tube O.D. | 1/2 in |
Overall Length | 2.74 in |
Hole Dia. | 0.39 in |
Fitting Description | JIC Male Rigid |
Fitting Angle | Straight |
Rigid/Swivel | Rigid |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 16 |
End Gender 2 | Male |
Hose Cut-Off Factor | 1.56 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H104 |
Construction | Reusable |
Hex Size | 13/16 in |
Finish | Zinc Clear Trivalent Chromate |
End Size | 1/2 Hose Barb, 1/2 JIC(m) |
Dash Size | 8 |
Compatible Hose I.D. | 0.5 |
Compatible Tube O.D. | 0.5 |
Socket Hex Size | 1 in |
Hose I.D. | 1/2 in |
End Type 1 | JIC 37 |
Weight | 0.31 LB |
EAN or UPC | 725975463369 |
