
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.58 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/8-18 |
Hex Size | 11/16 in |
Rigid/Swivel | Rigid |
Pipe Size | 0.375 in |
Threads per Inch | 18 |
End Size | 3/8 NPT(m), 1/2 Hose Barb |
End Type 1 | MPT |
Thread Sealant | No |
Compatible Hose | H104 |
Plating | Zinc Yellow Dichromate Finish |
Fitting Angle | Straight |
Construction | Reusable |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Dash Size | 6 |
Material | Carbon Steel |
Hex Size 1 | 1 in |
No. of Ends | 2 |
Fitting Description | Male Pipe Rigid |
Item Type | Fitting Assembly |
Hole Dia. | 0.39 in |
Series | 104 "N" Series |
Hose Cut-Off Factor | 1.38 in |
Compatible Tube O.D. | 0.375 |
End Types | NPT & Hose Barb |
Hose I.D. | 1/2 in |
Hex Size 2 | 11/16 in |
Socket Hex Size | 1 in |
Overall Length | 2.58 in |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.5 |
Weight | 0.283 LB |
EAN or UPC | 725975463338 |
