
- Field Attachable Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.22 in Overall Length
Socket Hex Size | 7/8 in |
Plating | Zinc Yellow Dichromate Finish |
Hex Size 2 | 11/16 in |
Hose I.D. | 3/8 in |
End Gender 2 | Female |
End Types | JIC 37° & Hose Barb |
Hex Size 1 | 11/16 in |
Fitting Description | 45° Female JIC Swivel Tube Elbow |
End Type 2 | Line/Hose/Tube |
End Type 1 | JIC 37 |
Dash Size | 6 |
Hose Cut-Off Factor | 2 in |
Item Type | Fitting Assembly |
Threads per Inch | 18 |
Swivel Hex Size | 11/16 in |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
No. of Ends | 2 |
Compatible Tube O.D. | 0.375 |
Series | 104 "N" Series |
Thread Sealant | No |
Fitting Angle | 45° |
Material | Carbon Steel |
Compatible Hose I.D. | 0.375 |
Thread Size | 9/16-18 |
Finish | Zinc Clear Trivalent Chromate |
Construction | Reusable |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Compatible Hose | H104 |
Tube O.D. | 3/8 in |
Rigid/Swivel | Swivel |
Hole Dia. | 0.24 in |
Overall Length | 3.22 in |
Weight | 1.0 LB |
EAN or UPC | 725975463321 |
