
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.79 in Overall Length
Overall Length | 2.79 in |
Series | 104 "N" Series |
Material | Carbon Steel |
End Gender 1 | Female |
Fitting Description | JIC Female Swivel |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose I.D. | 0.375 |
Hole Dia. | 0.27 in |
End Type 1 | JIC 37 |
Construction | Reusable |
Swivel Hex Size | 3/4 in |
Dash Size | 6 |
Compatible Tube O.D. | 0.375 |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Hose Cut-Off Factor | 1.63 in |
Fitting Angle | Straight |
Socket Hex Size | 7/8 in |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H104 |
No. of Ends | 2 |
Rigid/Swivel | Swivel |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Item Type | Fitting Assembly |
Tube O.D. | 3/8 in |
Hex Size 2 | 3/4 in |
Threads per Inch | 18 |
Tube Size | 3/8 in |
End Types | JIC 37° & Hose Barb |
Hose I.D. | 3/8 in |
Thread Size | 9/16-18 |
Hex Size 1 | 11/16 in |
Weight | 0.25 LB |
EAN or UPC | 725975463284 |
