
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.53 in Overall Length
Compatible Hose | H104 |
Dash Size | 6 |
Hex Size 1 | 5/8 in |
End Gender 1 | Male |
Tube Size | 3/8 in |
Overall Length | 2.53 in |
Compatible Tube O.D. | 0.375 |
Threads per Inch | 18 |
Fitting Description | JIC Male Rigid |
Tube O.D. | 3/8 in |
End Type 1 | JIC 37 |
Rigid/Swivel | Rigid |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Construction | Reusable |
Hose Cut-Off Factor | 1.38 in |
Compatible Hose I.D. | 0.375 |
Plating | Zinc Yellow Dichromate Finish |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
End Types | JIC 37° & Hose Barb |
Hex Size | 5/8 in |
Thread Size | 9/16-18 |
Series | 104 "N" Series |
Socket Hex Size | 7/8 in |
Hole Dia. | 0.27 in |
No. of Ends | 2 |
End Size | 3/8 Hose Barb, 3/8 JIC(m) |
Material | Carbon Steel |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Thread Sealant | No |
Weight | 0.227 LB |
EAN or UPC | 725975463260 |
