
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.67 in Overall Length
Item Type | Fitting Assembly |
Hole Dia. | 0.27 in |
Dash Size | 6 |
Plating | Zinc Yellow Dichromate Finish |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Hose I.D. | 3/8 in |
Finish | Zinc Clear Trivalent Chromate |
No. of Ends | 2 |
Thread Size | 5/8-18 |
Compatible Hose I.D. | 0.375 |
Thread Sealant | No |
Fitting Angle | Straight |
Socket Hex Size | 7/8 in |
Threads per Inch | 18 |
Material | Carbon Steel |
End Types | JIC 37° & Hose Barb |
Hose Cut-Off Factor | 1 1/2 in |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
End Type 1 | SAE 45 |
End Size | 3/8 Hose Barb, 3/8 JIC(f) |
Series | 104 "N" Series |
End Gender 2 | Female |
Rigid/Swivel | Swivel |
Swivel Hex Size | 3/4 in |
Hex Size 2 | 3/4 in |
Tube Size | 3/8 in |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 7/8 in |
Compatible Hose | H104 |
Overall Length | 2.67 in |
Fitting Description | JIC Female Swivel |
Construction | Reusable |
Weight | 0.252 LB |
EAN or UPC | 725975463253 |
