
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.53 in Overall Length
Thread Sealant | No |
Plating | Zinc Yellow Dichromate Finish |
Hose I.D. | 3/8 in |
Fitting Angle | Straight |
Overall Length | 2.53 in |
Item Type | Fitting Assembly |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.27 in |
Socket Hex Size | 7/8 in |
Finish | Zinc Clear Trivalent Chromate |
End Size | 3/8 Hose Barb, 3/8 NPT(m) |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.38 in |
Fitting Description | Male Pipe Rigid |
Hex Size 1 | 7/8 in |
Dash Size | 6 |
Construction | Reusable |
Compatible Hose | H104 |
Hex Size 2 | 11/16 in |
End Type 1 | MPT |
Threads per Inch | 18 |
Series | 104 "N" Series |
End Type 2 | Line/Hose/Tube |
Thread Size | 3/8-18 |
No. of Ends | 2 |
Hex Size | 11/16 in |
Pipe Size | 0.375 in |
End Types | NPT & Hose Barb |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.375 |
Weight | 0.241 LB |
EAN or UPC | 725975463246 |
