
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
Threads per Inch | 18 |
Hex Size | 9/16 in |
Material | Carbon Steel |
Thread Size | 1/4-18 |
Compatible Hose I.D. | 0.375 |
End Size | 1/4 NPT(m), 3/8 Hose Barb |
Fitting Description | Male Pipe Rigid |
No. of Ends | 2 |
Series | 104 "N" Series |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
End Types | NPT & Hose Barb |
Hose I.D. | 3/8 in |
Socket Hex Size | 7/8 in |
Hose Cut-Off Factor | 1.31 in |
Hole Dia. | 0.27 in |
Pipe Size | 0.25 in |
Fitting Angle | Straight |
Hex Size 2 | 9/16 in |
Thread Sealant | No |
Compatible Tube O.D. | 0.25 |
End Type 1 | MPT |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Overall Length | 2.5 in |
Dash Size | 6 |
Hex Size 1 | 7/8 in |
Rigid/Swivel | Rigid |
Plating | Zinc Yellow Dichromate Finish |
Compatible Hose | H104 |
Weight | 0.222 LB |
EAN or UPC | 725975463239 |
