
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.35 in Overall Length
End Types | JIC 37° & Hose Barb |
Hose I.D. | 1/4 in |
Dash Size | 4 |
Item Type | Fitting Assembly |
Rigid/Swivel | Rigid |
Hose Cut-Off Factor | 1.38 in |
End Type 1 | JIC 37 |
Overall Length | 2.35 in |
Thread Sealant | No |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
End Size | 1/4 Hose Barb, 1/4 JIC(m) |
End Type 2 | Line/Hose/Tube |
Tube Size | 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/16-20 |
End Gender 2 | Male |
Hole Dia. | 0.17 in |
Compatible Hose | H104 |
Construction | Reusable |
Socket Hex Size | 3/4 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.25 |
Fitting Description | JIC Male Rigid |
Fitting Angle | Straight |
Series | 104 "N" Series |
Threads per Inch | 20 |
Hex Size | 9/16 in |
No. of Ends | 2 |
Hex Size 1 | 9/16 in |
Tube O.D. | 1/4 in |
Compatible Hose I.D. | 0.25 |
Plating | Zinc Yellow Dichromate Finish |
Weight | 0.153 LB |
EAN or UPC | 725975463147 |
