
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Hose Inside Diameter
- 2.36 in Overall Length
End Types | NPT & Hose Barb |
Hex Size 1 | 3/4 in |
Item Type | Fitting Assembly |
End Type 1 | MPT |
Rigid/Swivel | Rigid |
Compatible Hose I.D. | 0.25 |
End Type 2 | Line/Hose/Tube |
Series | 104 "N" Series |
Hex Size | 9/16 in |
Hex Size 2 | 9/16 in |
Pipe Size | 0.25 in |
Dash Size | 4 |
Threads per Inch | 18 |
No. of Ends | 2 |
Hose Cut-Off Factor | 1.38 in |
Compatible Hose | H104 |
End Size | 1/4 Hose Barb, 1/4 NPT(m) |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.25 |
Thread Size | 1/4-18 |
Material | Carbon Steel |
Socket Hex Size | 3/4 in |
Construction | Reusable |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.17 in |
Hose I.D. | 1/4 in |
End Gender 2 | Male |
Thread Sealant | No |
Fitting Description | Male Pipe Rigid |
Plating | Zinc Yellow Dichromate Finish |
Application | Medium Pressure Hydraulic Applications Such as Construction, Farm Implement & Industrial Equipment |
Overall Length | 2.36 in |
Weight | 0.165 LB |
EAN or UPC | 725975463130 |
