
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 3.08 in Overall Length
End Gender 1 | Male |
Thread Size | 1-11 1/2 |
Rigid/Swivel | Rigid |
Series | 100 "B" Series |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.85 in |
Construction | Reusable |
Material | Brass |
Hex Size 1 | 1.375 in |
Fitting Angle | Straight |
Compatible Tube O.D. | 1 |
Compatible Hose I.D. | 1 |
Hose Cut-Off Factor | 1.45 in |
Finish | Brass |
Outside Dia. | 1.504 in |
Dash Size | 16 |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Overall Length | 3.08 in |
Tube O.D. | 1 in |
Thread Sealant | No |
Weight | 0.403 LB |
