
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 1 in Hex Size
Tube O.D. | 5/8 in |
End Types | JIC 37° & Hose Barb |
Finish | Brass |
Thread Sealant | No |
O.D. | 1.283 in |
Construction | Reusable |
Tube Size | 0.625 in |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Hex Size | 1 in |
Swivel Hex Size | 1 in |
End Size | 3/4 Hose Barb, 5/8 JIC(f) |
Dash Size | 10 |
Series | 100 B Series |
Thread Size | 7/8-14 |
Material | Brass |
Threads per Inch | 14 |
Compatible Hose | H100, H101, H201, H332 |
Hose Cut-Off Factor | 1.23 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
End Gender 2 | Male |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Fitting Angle | Straight |
Fitting Description | JIC 37° Female Swivel |
Compatible Hose I.D. | 0.75 |
End Type 1 | JIC 37 |
Hole Dia. | 0.48 in |
Overall Length | 2.75 in |
No. of Ends | 2 |
Weight | 0.25 LB |
EAN or UPC | 725975614785 |
