
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 1 1/4 in Hex Size
Fitting Description | SAE 45° Flare Female Swivel |
Hole Dia. | 0.61 in |
Fitting Angle | Straight |
Compatible Hose | H100, H101, H201, H332 |
Construction | Reusable |
End Types | SAE 45° Flare & Hose Barb |
Dash Size | 12 |
Material | Brass |
Threads per Inch | 14 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
No. of Ends | 2 |
Tube Size | 3/4 in |
Hose Cut-Off Factor | 1.24 in |
Item Type | Fitting Assembly |
End Size | 3/4 Hose Barb, 3/4 SAE(f) |
End Gender 1 | Female |
Thread Size | 1 1/16-14 |
Series | 100 B Series |
Hex Size | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 45 |
Hose I.D. | 3/4 in |
Compatible Tube O.D. | 0.75 |
Thread Sealant | No |
O.D. | 1.25 in |
Swivel Hex Size | 1 1/4 in |
Tube O.D. | 3/4 in |
Compatible Hose I.D. | 0.75 |
Overall Length | 2.76 in |
Finish | Brass |
Weight | 0.274 LB |
EAN or UPC | 725975058596 |
