
- Push-On Hose Fitting
- 90° Fitting Angle
- 3/8 in Hose Inside Diameter
- 9/16 in Hex Size
- 1.23 in Overall Length
End Size | 3/8 Hose Barb |
No. of Ends | 2 |
Fitting Angle | 90° |
Hex Size | 9/16 in |
Finish | Brass |
Square Size | 9/16 in |
Dash Size | 6 |
Item Type | Fitting Assembly |
Height | 0.940 in |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 0.38 in |
Fitting Description | 90° Male Pipe Rigid Elbow |
Overall Length | 1.23 in |
Compatible Tube O.D. | 0.25 |
Series | 100 B Series |
Working Pressure [Max] | 9,500 psi |
Threads per Inch | 18 |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Hole Dia. | 0.3 in |
End Types | NPT & Hose Barb |
O.D. | 0.866 in |
Thread Size | 1/4–18 |
Pipe Size | 1/4 in |
Material | Brass |
End Type 1 | MPT |
Construction | Reusable |
Compatible Hose | H100, H101, H201, H332 |
End Gender 1 | Male |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Hose I.D. | 0.375 |
Weight | 0.093 LB |
EAN or UPC | 725975058442 |
