
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1.7 in Overall Length
Overall Length | 1.7 in |
Construction | Reusable |
Finish | Brass |
End Type 2 | Line/Hose/Tube |
Material | Brass |
Item Type | Fitting Assembly |
Thread Size | 1/2-20 |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.23 in |
Hose Cut-Off Factor | 0.84 in |
Compatible Hose I.D. | 0.313 |
Fitting Angle | Straight |
Hex Size 1 | 5/8 in |
Dash Size | 6 |
Tube O.D. | 5/16 in |
End Gender 1 | Male |
Series | 100 "B" Series |
Rigid/Swivel | Swivel |
End Type 1 | JIC 37 |
Thread Sealant | No |
Outside Dia. | 0.866 in |
Weight | 0.063 LB |
