
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 5/8 in Hex Size
Hex Size | 5/8 in |
Tube O.D. | 3/8 in |
End Types | SAE 45° Flare & Hose Barb |
Construction | Reusable |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Tube O.D. | 0.375 |
Tube Size | 3/8 in |
Finish | Brass |
Hose Cut-Off Factor | 0.98 in |
Fitting Angle | Straight |
Thread Sealant | No |
No. of Ends | 2 |
Item Type | Fitting Assembly |
Thread Size | 5/8-18 |
Dash Size | 6 |
Fitting Description | SAE 45° Flare Male Rigid |
Material | Brass |
End Type 1 | SAE 45 |
O.D. | 0.866 in |
End Size | 3/8 Hose Barb, 3/8 SAE(m) |
Compatible Hose I.D. | 0.375 |
Hole Dia. | 0.28 in |
Threads per Inch | 18 |
Compatible Hose | H100, H101, H201, H332 |
Hose I.D. | 3/8 in |
End Gender 1 | Male |
Series | 100 B Series |
Overall Length | 1.84 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.069 LB |
EAN or UPC | 725975058350 |
