
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 9/16 in Hex Size
- 2.08 in Overall Length
Fitting Angle | Straight |
Series | 100 B Series |
Fitting Description | Hose Splicer |
Material | Brass |
Thread Sealant | No |
Hex E | 9/16 in |
O.D. | 0.73 in |
Finish | Brass |
Compatible Hose I.D. | 0.313 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Item Type | Fitting Assembly |
Compatible Hose | H100, H101, H201, H332 |
Hole Dia. | 0.24 in |
Hose I.D. | 5/16 in |
Overall Length | 2.08 in |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Dash Size | 5 |
Hex Size | 9/16 in |
Hose Cut-Off Factor | 0.44 in |
Compatible Tube O.D. | 0.313 |
Weight | 0.044 LB |
EAN or UPC | 725975058305 |
