
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 7/16 in Hex Size
Compatible Hose | H100, H101, H201, H332 |
Hose I.D. | 5/16 in |
Item Type | Fitting Assembly |
Material | Brass |
End Gender 1 | Male |
Overall Length | 2.03 in |
Compatible Tube O.D. | 0.313 |
Dash Size | 5 |
End Size | 5/16 Hose Barb, 5/16 Standpipe(m) |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Series | 100 B Series |
No. of Ends | 2 |
End Gender 2 | Male |
End Types | Tubing & Hose Barb |
Fitting Description | Straight Tube Rigid |
Hose Cut-Off Factor | 1.21 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
O.D. | 0.73 in |
Hole Dia. | 0.24 in |
Tube O.D. | 5/16 in |
Compatible Hose I.D. | 0.313 |
Construction | Reusable |
Thread Sealant | No |
Finish | Brass |
Tube Diameter | 0.312 in |
Hex Size | 7/16 in |
End Type 1 | Line/Hose/Tube |
Tube Size | 5/16 in |
Weight | 3.076 LB |
EAN or UPC | 725975058299 |
