
- Push-On Hose Fitting
- 90° Fitting Angle
- 5/16 in Hose Inside Diameter
- 9/16 in Hex Size
- 1.22 in Overall Length
O.D. | 0.73 in |
Threads per Inch | 18 |
Hose I.D. | 5/16 in |
Overall Length | 1.22 in |
End Gender 1 | Male |
Hex Size | 9/16 in |
End Type 2 | Line/Hose/Tube |
Pipe Size | 0.25 in |
Dash Size | 5 |
Square Size | 9/16 in |
End Size | 5/16 Hose Barb |
End Types | NPT & Hose Barb |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Fitting Angle | 90° |
Material | Brass |
Thread Sealant | No |
Finish | Brass |
Hose Cut-Off Factor | 0.38 in |
Compatible Hose I.D. | 0.313 |
Compatible Hose | H100, H101, H201, H332 |
Item Type | Fitting Assembly |
Construction | Reusable |
Thread Size | 1/4-18 |
Height | 0.940 in |
Fitting Description | 90° Male Pipe Rigid Elbow |
End Type 1 | MPT |
Hole Dia. | 0.24 in |
Compatible Tube O.D. | 0.25 |
No. of Ends | 2 |
Series | 100 B Series |
Weight | 8.615 LB |
EAN or UPC | 725975058282 |
