
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 5/8 in Hex Size
Hole Dia. | 0.24 in |
Compatible Hose I.D. | 0.375 |
Series | 100 B Series |
Compatible Tube O.D. | 0.313 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 0.88 in |
Tube Size | 3/8 in |
Fitting Description | Inverted Male Swivel |
End Types | Inverted & Hose Barb |
Overall Length | 1.75 in |
Fitting Angle | Straight |
Finish | Brass |
Threads per Inch | 18 |
Hex Size | 5/8 in |
Material | Brass |
Tube O.D. | 3/8 in |
Thread Size | 5/8-18 |
End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
Item Type | Fitting Assembly |
Hose I.D. | 5/16 in |
End Gender 1 | Male |
End Type 1 | SAE 45 |
Construction | Reusable |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Swivel Hex Size | 5/8 in |
Thread Sealant | No |
No. of Ends | 2 |
O.D. | 0.73 in |
Dash Size | 5 |
Compatible Hose | H100, H101, H201, H332 |
Weight | 0.082 LB |
EAN or UPC | 725975058268 |
