
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1/2 in Hex Size
Fitting Description | Inverted Male Swivel |
Threads per Inch | 20 |
Hose I.D. | 5/16 in |
Fitting Angle | Straight |
Swivel Hex Size | 1/2 in |
Compatible Hose | H100, H101, H201, H332 |
Material | Brass |
End Types | Inverted & Hose Barb |
Dash Size | 5 |
Tube O.D. | 5/16 in |
Item Type | Fitting Assembly |
End Type 1 | Inverted |
Thread Size | 1/2-20 |
No. of Ends | 2 |
Hex Size | 1/2 in |
End Gender 1 | Male |
O.D. | 0.73 in |
Overall Length | 2.02 in |
Hose Cut-Off Factor | 1.21 in |
End Size | 5/16 Hose Barb, 5/16 Inverted (m) |
Construction | Reusable |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Tube O.D. | 0.313 |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
Thread Sealant | No |
Tube Size | 5/16 in |
Hole Dia. | 0.24 in |
Compatible Hose I.D. | 0.313 |
Series | 100 B Series |
Weight | 0.047 LB |
EAN or UPC | 725975058251 |
