
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 7/16 in Hex Size
Compatible Hose | H100, H101, H201, H332 |
Compatible Tube O.D. | 0.313 |
Fitting Angle | Straight |
Series | 100 B Series |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Tube Size | 1/4 in |
End Types | Inverted & Hose Barb |
End Type 1 | MPT |
Compatible Hose I.D. | 0.25 |
No. of Ends | 2 |
Thread Sealant | No |
Hose Cut-Off Factor | 1.18 in |
Material | Brass |
End Type 2 | Line/Hose/Tube |
Fitting Description | Inverted Male Swivel |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Tube O.D. | 1/4 in |
End Size | 5/16 Hose Barb, 1/4 Inverted (m) |
Threads per Inch | 24 |
Finish | Brass |
Hole Dia. | 0.18 in |
Overall Length | 1.99 in |
O.D. | 0.73 in |
Hose I.D. | 5/16 in |
Hex Size | 7/16 in |
Dash Size | 4 |
Construction | Reusable |
Thread Size | 7/16-24 |
End Gender 2 | Male |
Swivel Hex Size | 7/16 in |
Weight | 4.545 LB |
EAN or UPC | 725975058244 |
