
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 5/8 in Hex Size
Construction | Reusable |
Series | 100 B Series |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Hex F | 11/16 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Tube O.D. | 5/16 in |
Overall Length | 1.64 in |
Swivel Hex Size | 11/16 in |
Finish | Brass |
O.D. | 0.73 in |
End Types | JIC 37° & Hose Barb |
Material | Brass |
Fitting Angle | Straight |
Thread Size | 1/2-20 |
End Type 1 | JIC 37 |
Dash Size | 5 |
Thread Sealant | No |
Threads per Inch | 20 |
Compatible Hose | H100, H101, H201, H332 |
Compatible Hose I.D. | 0.313 |
Hex Size | 5/8 in |
Hose Cut-Off Factor | 0.84 in |
Hole Dia. | 0.23 in |
End Size | 5/16 Hose Barb, 5/16 JIC(f) |
Tube Size | 5/16 in |
Hose I.D. | 5/16 in |
Fitting Description | JIC 37° Female Swivel |
Compatible Tube O.D. | 0.313 |
End Gender 1 | Male |
No. of Ends | 2 |
Weight | 0.056 LB |
EAN or UPC | 725975058220 |
