
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1/2 in Hex Size
O.D. | 0.73 in |
Compatible Tube O.D. | 0.313 |
Fitting Angle | Straight |
Thread Size | 1/2-20 |
Tube O.D. | 5/16 in |
Hose Cut-Off Factor | 0.91 in |
Overall Length | 1.72 in |
Threads per Inch | 20 |
Construction | Reusable |
End Types | SAE 45° Flare & Hose Barb |
Series | 100 B Series |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hole Dia. | 0.24 in |
Compatible Hose | H100, H101, H201, H332 |
Material | Brass |
Hex Size | 1/2 in |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
No. of Ends | 2 |
Finish | Brass |
Tube Size | 5/16 in |
Dash Size | 5 |
End Type 2 | Line/Hose/Tube |
Compatible Hose I.D. | 0.313 |
End Type 1 | SAE 45 |
Hose I.D. | 5/16 in |
End Size | 5/16 Hose Barb, 5/16 SAE(m) |
Fitting Description | SAE 45° Flare Male Rigid |
End Gender 1 | Male |
Weight | 4.571 LB |
EAN or UPC | 725975058206 |
