
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 9/16 in Hex Size
- 1.69 in Overall Length
Series | 100 B Series |
Hex Size | 9/16 in |
Threads per Inch | 18 |
Thread Sealant | No |
O.D. | 0.73 in |
Compatible Tube O.D. | 0.313 |
Fitting Description | Male Pipe Rigid |
Dash Size | 5 |
Hose Cut-Off Factor | 0.88 in |
Item Type | Fitting Assembly |
Thread Size | 1/4-18 |
Compatible Hose | H100, H101, H201, H332 |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
End Types | NPT & Hose Barb |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Finish | Brass |
Fitting Angle | Straight |
Hose I.D. | 5/16 in |
Pipe Size | 0.25 in |
Material | Brass |
Hole Dia. | 0.24 in |
Compatible Hose I.D. | 0.25 |
End Type 1 | NPTF |
End Size | 5/16 Hose Barb |
Overall Length | 1.69 in |
Construction | Reusable |
No. of Ends | 2 |
Weight | 0.056 LB |
EAN or UPC | 725975058190 |
