
- Push-On Hose Fitting
- Straight Fitting Angle
- 5/16 in Hose Inside Diameter
- 1/2 in Hex Size
- 1.49 in Overall Length
Hex Size | 1/2 in |
Finish | Brass |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Pipe Size | 0.125 in |
No. of Ends | 2 |
Dash Size | 5 |
Fitting Angle | Straight |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Compatible Hose I.D. | 0.125 |
End Types | NPT & Hose Barb |
Hose Cut-Off Factor | 0.68 in |
Construction | Reusable |
Compatible Tube O.D. | 0.313 |
Fitting Description | Male Pipe Rigid |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 27 |
Hose I.D. | 5/16 in |
Hole Dia. | 0.24 in |
Compatible Hose | H100, H101, H201, H332 |
Material | Brass |
O.D. | 0.73 in |
End Type 1 | NPTF |
End Size | 5/16 Hose Barb |
Series | 100 B Series |
Overall Length | 1.49 in |
Thread Size | 1/8-27 |
Weight | 0.028 LB |
EAN or UPC | 725975058183 |
