
- Push-On Hose Fitting
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 3/8 in Hex Size
Fitting Description | Inverted Male Swivel |
Material | Brass |
Dash Size | 3 |
Fitting Angle | Straight |
Construction | Reusable |
Compatible Hose I.D. | 0.188 |
Compatible Tube O.D. | 0.25 |
Item Type | Fitting Assembly |
Series | 100 B Series |
Tube Size | 3/16 in |
End Gender 1 | Male |
Threads per Inch | 24 |
Thread Sealant | No |
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
End Type 2 | Line/Hose/Tube |
Hex Size | 3/8 in |
End Type 1 | MPT |
End Gender 2 | Male |
Hose I.D. | 1/4 in |
Thread Size | 3/8-24 |
End Size | 1/4 Hose Barb, 3/16 Inverted (m) |
Swivel Hex Size | 3/8 in |
Finish | Brass |
Hole Dia. | 0.11 in |
Compatible Hose | H100, H101, H201, H332 |
Hose Cut-Off Factor | 0.78 in |
End Types | Inverted & Hose Barb |
Overall Length | 1.53 in |
Tube O.D. | 3/16 in |
No. of Ends | 2 |
O.D. | 0.689 in |
Weight | 1.16 LB |
EAN or UPC | 725975058114 |
