
- Field Attachable Fitting
- Straight Fitting Angle
- 5/16 in Tube Outside Diameter
- 1.6 in Overall Length
Series | 100 "B" Series |
Hex Size 1 | 5/8 in |
Thread Sealant | No |
End Type 1 | JIC 37 |
Rigid/Swivel | Swivel |
Outside Dia. | 0.689 in |
Thread Size | 1/2-20 |
Dash Size | 4 |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Hose Cut-Off Factor | 0.84 in |
Material | Brass |
Finish | Brass |
Compatible Hose I.D. | 0.313 |
End Gender 1 | Male |
Compatible Tube O.D. | 0.25 |
Hole Dia. | 0.17 in |
Fitting Angle | Straight |
Tube O.D. | 5/16 in |
Overall Length | 1.6 in |
Weight | 0.05 LB |
