
- Push-On Hose Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 7/16 in Hex Size
Application | Low Pressure Shop or Service Air Lines Low Pressure Lube & Oil Lines |
Finish | Brass |
Tube Size | 1/4 in |
Compatible Hose I.D. | 0.25 |
Construction | Reusable |
Hose I.D. | 1/4 in |
Series | 100 B Series |
Compatible Tube O.D. | 0.25 |
Overall Length | 1.61 in |
End Types | SAE 45° Flare & Hose Barb |
Item Type | Fitting Assembly |
Material | Brass |
Fitting Description | SAE 45° Flare Male Rigid |
Fitting Angle | Straight |
End Size | 1/4 Hose Barb, 1/4 SAE(m) |
Dash Size | 4 |
Hose Cut-Off Factor | 0.86 in |
Hole Dia. | 0.17 in |
No. of Ends | 2 |
End Gender 1 | Male |
Compatible Hose | H100, H101, H201, H332 |
Tube O.D. | 1/4 in |
Thread Size | 7/16-20 |
End Type 1 | SAE 45 |
O.D. | 0.689 in |
Threads per Inch | 20 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hex Size | 7/16 in |
Weight | 0.031 LB |
EAN or UPC | 725975058039 |
