
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 1.63 in Overall Length
Thread Size | 1/4-18 |
Hose Cut-Off Factor | 0.88 in |
End Type 1 | NPTF |
Hole Dia. | 0.17 in |
End Gender 2 | Male |
Thread Sealant | Yes |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Tube O.D. | 1/4 in |
Compatible Tube O.D. | 0.25 |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
Compatible Hose I.D. | 0.25 |
End Gender 1 | Male |
Hose I.D. | 1/4 in |
Outside Dia. | 0.689 in |
Series | 100 "B" Series |
Construction | Reusable |
Material | Brass |
Overall Length | 1.63 in |
Dash Size | 4 |
Hex Size 1 | 9/16 in |
Finish | Brass |
Weight | 0.0 LB |
