
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Hose Inside Diameter
- 2.57 in Overall Length
Material | Stainless Steel |
Thread Sealant | No |
Style | Crimp |
Hose I.D. | 1/2 in |
Overall Length | 2.57 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Hose Dash Size | 8 |
End Gender 1 | Male |
Series | Z Series |
End Type 1 | NPTF |
Rigid/Swivel | Rigid |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Thread Size | 1/2-14 |
Hose Cut-Off Factor | 1.56 in |
Hex Size 1 | 7/8 in |
Hole Dia. | 0.38 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.105 LB |
