
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.51 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Hose Dash Size | 8 |
Rigid/Swivel | Swivel |
O.D. | 1.22 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.375 |
End Size | 1/2 Hose Crimp, 3/8 FFOR(f) |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Overall Length | 2.51 in |
Tube O.D. | 3/8 in |
Thread Sealant | No |
Fitting Angle | Straight |
Hole Dia. | 0.26 in |
No. of Ends | 2 |
Plating | Zinc Yellow Dichromate Finish |
Thread Size | 11/16-16 |
Hex Size | 13/16 in, 7/8 in |
Fitting Type | Female ORS Swivel Straight |
Hex Size 1 | 13/16 in |
Series | Z Series |
Threads per Inch | 16 |
Hose I.D. | 1/2 in |
Hose Cut-Off Factor | 1.34 in |
End Gender 1 | Female |
Style | Crimp |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 1 | FOR-SEAL |
Weight | 0.049 LB |
