
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.51 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Style | Crimp |
Hose I.D. | 1/2 in |
Fitting Angle | 45° |
Threads per Inch | 12 |
Tube O.D. | 1/2 in |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Thread Size | 1 3/16-12 |
Thread Sealant | No |
Hole Dia. | 0.38 in |
Hose Cut-Off Factor | 2.34 in |
No. of Ends | 2 |
Height | 0.830 in |
Material | Carbon Steel |
Overall Length | 3.51 in |
Hex Size 1 | 1.375 in |
End Gender 1 | Female |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Finish | Dura-Kote |
End Size | 1/2 Hose Crimp, 3/4 FFOR(f) |
Plating | Zinc Yellow Dichromate Finish |
Item Type | Fitting Assembly |
Rigid/Swivel | Swivel |
Hex Size | 1 3/8 in |
End Type 1 | FOR-SEAL |
Fitting Type | Female FOR-SEAL® 45° Swivel |
Hose Dash Size | 12 |
Weight | 1.0 LB |
