
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.87 in Overall Length
Hose Dash Size | 12 |
Fitting Angle | 90° |
Finish | Dura-Kote |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Thread Sealant | No |
End Type 1 | FOR-SEAL |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Height | 2.130 in |
Hex Size 1 | 1.375 in |
Series | Z Series |
Thread Size | 1 3/16-12 |
Overall Length | 3.87 in |
Hose Cut-Off Factor | 2.87 in |
Style | Crimp |
Hole Dia. | 0.38 in |
Rigid/Swivel | Swivel |
End Gender 1 | Female |
Weight | 0.47 LB |
