
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.66 in Overall Length
Hose Dash Size | 8 |
Fitting Angle | 90° |
Rigid/Swivel | Swivel |
Series | Z Series |
Hose Cut-Off Factor | 1.67 in |
End Type 1 | FOR-SEAL |
Style | Crimp |
Thread Sealant | No |
Hose I.D. | 1/2 in |
Thread Size | 13/16-16 |
End Gender 1 | Female |
Overall Length | 2.66 in |
Tube O.D. | 1/2 in |
O.D. | 1.22 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.36 in |
Height | 1.620 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Hex Size 1 | 15/16 in |
Weight | 0.32 LB |
