
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.48 in Overall Length
Hose I.D. | 1/2 in |
Series | Z Series |
Tube O.D. | 1/2 in |
Hex Size 1 | 13/16 in |
Hole Dia. | 0.24 in |
Thread Sealant | No |
Height | 1.510 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.48 in |
Style | Crimp |
Thread Size | 11/16-16 |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Hose Dash Size | 6 |
End Type 1 | FOR-SEAL |
Fitting Angle | 90° |
Overall Length | 2.48 in |
Finish | Dura-Kote |
End Gender 1 | Female |
Rigid/Swivel | Swivel |
Weight | 0.003 LB |
