
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.27 in Overall Length
Thread Sealant | No |
Style | Crimp |
End Gender 1 | Male |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
O.D. | 1.22 in |
Thread Size | 1 3/16-12 |
Hose Cut-Off Factor | 1.27 in |
Hex Size 2 | 1 1/4 in |
Tube O.D. | 3/4 in |
Overall Length | 2.27 in |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.75 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/4 in |
Hose I.D. | 1/2 in |
Hole Dia. | 0.38 in |
Rigid/Swivel | Rigid |
Fitting Angle | Straight |
Hose Dash Size | 12 |
Weight | 0.35 LB |
