
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.54 in Overall Length
Series | Z Series |
Hose Cut-Off Factor | 2.37 in |
End Type 1 | Push to Connect |
Thread Sealant | No |
End Gender 1 | Male |
Height | 1.170 in |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 1/2 in |
Hex Size 1 | 1.22 in |
Hole Dia. | 0.35 in |
Item Type | Fitting Assembly |
Style | Crimp |
Hose Dash Size | 8 |
Tube O.D. | 1/2 in |
Finish | Dura-Kote |
Overall Length | 3.54 in |
Fitting Angle | 45° |
Weight | 0.0 LB |
