
- Crimp Fitting
- Straight Fitting Angle
- 0.38 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.61 in Overall Length
Hex Size 1 | 1.22 in |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.44 in |
Finish | Dura-Kote |
End Type 1 | Push to Connect |
Material | Carbon Steel |
Hole Dia. | 0.38 in |
Overall Length | 2.61 in |
Series | Z Series |
Item Type | Fitting Assembly |
Thread Sealant | No |
Tube O.D. | 0.380 in |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Style | Crimp |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Weight | 0.2 LB |
