
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.73 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Plating | Zinc Yellow Dichromate Finish |
Hex Size 1 | 3/4 in |
Thread Sealant | No |
Threads per Inch | 18 |
Hose I.D. | 1/2 in |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.38 in |
Material | Carbon Steel |
No. of Ends | 2 |
Height | 1 3/4 in |
Rigid/Swivel | Swivel |
Style | Crimp |
Hex Size | 3/4 in |
Finish | Dura-Kote |
Fitting Angle | 90° |
End Types | Inverted Flare & Hose Crimp, Hose Crimp & Inverted Flare |
Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H421 |
Thread Size | 3/4-18 |
Tube O.D. | 1/2 in |
Series | Z Series |
End Type 1 | MPT |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.56 in |
Hose Dash Size | 8 |
End Size | 1/2 Hose Crimp, 1/2 Inverted(m) |
Overall Length | 2.73 in |
Weight | 0.24 LB |
